KOIZUMI Negative ion hair dryer

Sebelum PPN:
Rp1.199.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)1.1
Air Volume Adjustment2 steps
ColorDark gray
Height (mm)280
Length (mm)87
Mass (g)625
Minus Ion FunctionYes
Power Consumption (W)1200
Width (mm)237

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sirocco fan dryer that thoroughly dries hair from the roots.
Equipped with a convenient cool switch that switches to cold air with one push. Easy to clean with detachable filter.
Negative ions that deliver plenty to your hair.
Feature
A sirocco fan dryer that thoroughly dries hair from the roots.
Equipped with a convenient cool switch that switches to cold air with one push. Easy to clean with detachable filter.
Negative ions that deliver plenty to your hair.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait