KOIZUMI Negative ion hair dryer

Sebelum PPN:
Rp919.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)1.6
Air Volume Adjustment2 steps
Height (mm)168
Length (mm)68
Mass (g)360
Minus Ion FunctionYes
Power Consumption (W)1200
Width (mm)139

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and durable large air volume dryer.
Satisfactory large air volume. Power beyond lightness.
Even though it is small, it achieves a full-fledged large air volume. Lightweight compact model (approximately 360g).
Twin negative ions that deliver plenty to your hair.
Feature
Light and durable large air volume dryer.
Satisfactory large air volume. Power beyond lightness.
Even though it is small, it achieves a full-fledged large air volume. Lightweight compact model (approximately 360g).
Twin negative ions that deliver plenty to your hair.

Ulasan Produk

Tidak ada ulasan