Panasonic Neck Speaker White SC-WN10-W [Drip-proof / Bluetooth compatible]

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1) "Comfortable sound + dedicated speaker" that allows you to clearly hear the TV sound at your ears Equipped with a dedicated speaker measuring 11 mm x 34 mm, it reproduces the bass range, which is often lacking in neck speakers, with a rich sense of volume. In addition, the "comfortable sound" function that emphasizes human voices makes it easier to hear the sound of dramas and news. 2) Equipped with a microphone, you can select the connected device with a single button, so it is convenient for working from home Equipped with a "microphone" that is convenient for online meetings and hands-free calls. In addition, it is equipped with a "wireless switching" function that allows you to easily switch between the included wireless transmitter and a Bluetooth connection device with the push of a button, so you can use it according to your purpose, such as a TV, smartphone, or computer. In addition, working from home will be more comfortable with an "LED display" that allows you to see the connection status at a glance. 3) Equipped with drip-proof specifications (equivalent to IPX4) that can be used in places where kitchen water is likely to splash, long playback time of about 13 hours, charging terminal adopts "USB Type-C" that is easy to insert without worrying about the direction, alcohol In addition to supporting cleaning with disinfecting sheets, etc., convenient functions are enriched.
Feature
1) "Comfortable sound + dedicated speaker" that allows you to clearly hear the TV sound at your ears Equipped with a dedicated speaker measuring 11 mm x 34 mm, it reproduces the bass range, which is often lacking in neck speakers, with a rich sense of volume. In addition, the "comfortable sound" function that emphasizes human voices makes it easier to hear the sound of dramas and news. 2) Equipped with a microphone, you can select the connected device with a single button, so it is convenient for working from home Equipped with a "microphone" that is convenient for online meetings and hands-free calls. In addition, it is equipped with a "wireless switching" function that allows you to easily switch between the included wireless transmitter and a Bluetooth connection device with the push of a button, so you can use it according to your purpose, such as a TV, smartphone, or computer. In addition, working from home will be more comfortable with an "LED display" that allows you to see the connection status at a glance. 3) Equipped with drip-proof specifications (equivalent to IPX4) that can be used in places where kitchen water is likely to splash, long playback time of about 13 hours, charging terminal adopts "USB Type-C" that is easy to insert without worrying about the direction, alcohol In addition to supporting cleaning with disinfecting sheets, etc., convenient functions are enriched.

Ulasan Produk

Tidak ada ulasan