Spesifikasi
| Cover Specification | Polypropylene, thickness 1.0mm |
|---|---|
| Dimensions, Height x Width (mm) | 115x110 |
| Mass (g) | 70 |
| Paper Size (mm) | [Storage] 97 x 68 |
| Remark | [Refillable replacement paper] Please use MP-BCR-6C1. |
| Specification | [Pocket mount] Vertical trading card, 1 side x single-sided storage, 15 sheets (for 30 cards), [Binding device] Metal stand-up type 3-hole binder, inner diameter 20 mm, outer diameter 25 mm |
| Spine Width (mm) | 28 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This pocket-sized binder file is convenient for carrying your favorite trading cards.
Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
The clear cover allows you to customize the cover to your liking.
It features a large pocket that can be used to store items in the sleeve, and a highly transparent pocket that allows you to see the contents beautifully.
A maximum of 30 backing sheets can be set, including the number of sheets already set.
Comes with a strap hole for attaching a key chain.
*Please use MP-BCR-6C1 as the replacement backing.
<Precautions for use>
*Depending on the type of sleeve, it may not fit.
Collect your "favorites"
Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
The clear cover allows you to customize the cover to your liking.
It features a large pocket that can be used to store items in the sleeve, and a highly transparent pocket that allows you to see the contents beautifully.
A maximum of 30 backing sheets can be set, including the number of sheets already set.
Comes with a strap hole for attaching a key chain.
*Please use MP-BCR-6C1 as the replacement backing.
<Precautions for use>
*Depending on the type of sleeve, it may not fit.
Collect your "favorites"
Feature
This pocket-sized binder file is convenient for carrying your favorite trading cards.Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
The clear cover allows you to customize the cover to your liking.
It features a large pocket that can be used to store items in the sleeve, and a highly transparent pocket that allows you to see the contents beautifully.
A maximum of 30 backing sheets can be set, including the number of sheets already set.
Comes with a strap hole for attaching a key chain.
*Please use MP-BCR-6C1 as the replacement backing.
<Precautions for use>
*Depending on the type of sleeve, it may not fit.
Use
Collect your "favorites"Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
