Nakabayashi my Pick/Trading Card Binder/A4

Sebelum PPN:
Rp259.900
Spesifikasi
Cover SpecificationPolypropylene, thickness 1.0mm
Dimensions, Height x Width (mm)315x265
HardwareMetal vertical lever type 30-hole binder, inner diameter 25mm, outer diameter 29mm
Mass (g)535
Paper Size (mm)[Storage] 97 x 68
RemarkPlease use the BCR-6-N replacement paper.
Specification[Refill] 9-sided vertical trading card storage, 25 cards (for 450 cards), 1 free pocket
Spine Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This A4-sized binder-style file can store a large number of your favorite trading cards.
The clear cover allows you to customize the cover to your liking.
It has a large pocket that can be stored while still in the sleeve.
Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
*Please use BCR-6-N as the replacement backing.
<Precautions for use>
*Depending on the type of sleeve, it may not fit.
Collect your "favorites"
Feature
This A4-sized binder-style file can store a large number of your favorite trading cards.
The clear cover allows you to customize the cover to your liking.
It has a large pocket that can be stored while still in the sleeve.
Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
*Please use BCR-6-N as the replacement backing.
<Precautions for use>
*Depending on the type of sleeve, it may not fit.
Use
Collect your "favorites"

Ulasan Produk

Tidak ada ulasan