Nakabayashi my Pick/Photo Binder/L size

Sebelum PPN:
Rp119.900
Spesifikasi
Cover SpecificationPolypropylene, thickness 1.0mm
Dimensions, Height x Width (mm)115x170
Mass (g)85
Paper Size (mm)[Storage] 89 x 127
Remark[Refillable replacement paper] Please use MP-PLYR-10.
Specification[Pocket Mount] L-size horizontal 1-side x single-sided storage, 10 sheets (for 20 sheets), [Binding] Metal stand-up type 3-ring binder, inner diameter 20mm, outer diameter 25mm
Spine Width (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pocket-sized binder-style album is convenient for carrying your favorite L-size photos and bromides.
Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
The clear cover allows you to customize the cover to your liking.
Highly transparent pockets are used, allowing stored items to look beautiful.
A maximum of 30 backing sheets can be set, including the number of sheets already set.
Comes with a strap hole for attaching a key chain.
*Please use MP-PLYR-10 as the replacement backing.
Collect your "favorites"
Feature
This pocket-sized binder-style album is convenient for carrying your favorite L-size photos and bromides.
Available in six colorful colors to choose from to match your favorite member's color or character's theme color.
The clear cover allows you to customize the cover to your liking.
Highly transparent pockets are used, allowing stored items to look beautiful.
A maximum of 30 backing sheets can be set, including the number of sheets already set.
Comes with a strap hole for attaching a key chain.
*Please use MP-PLYR-10 as the replacement backing.
Use
Collect your "favorites"

Ulasan Produk

Tidak ada ulasan