JTT MY DOCK STATION 5-IN-1 iOS
#Grup produk P113623482
Spesifikasi
| Cable Length (cm) | About 10 |
|---|---|
| Color | White |
| Connecting Terminal | iOS terminal (male) |
| Dimensions, Vertical x Horizontal x Depth (mm) | Approximately 51x80x15 |
| Mass (g) | About 35 |
| Port | Expansion: HDMI (up to 1080P), 3.5mm audio (earphone/microphone), USB-A (2.0) x 2, iOS terminal (power supply) |
| Supported OS | iPhone and iPad with iOS 10 or later and an iOS connector (8-pin) |
| Warranty Period | 3 months from purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a docking station that can expand the functionality of iPhones and iPads equipped with iOS ports.
It supplies up to 5V/2A of power, is capable of HDMI output (mirroring), and expands the audio port (earphone/microphone) and two USB ports.
You can power it by connecting the iOS cable used for charging, and you can charge it while outputting HDMI to a TV or other device.
*If you connect the HDMI port and other ports at the same time, power supply is required.
*If you want to output audio from the audio port while outputting via HDMI, connect the HDMI cable and then connect the earphones. The audio output will switch to the audio port.
*Depending on your environment, you may not be able to use the functions of this product.
*The operation of this product depends on the specifications and OS version of the connected device.
*If the device connected to the USB port has high power consumption (5V/0.5A or more), it may not function properly.
*Devices that consume a lot of power, such as external hard drives, cannot be used.
*This product is not guaranteed to work with all devices and apps.
*Due to copyright protection, it may not be possible to output app screens, videos, music, etc. via HDMI.
*The audio port does not support voice calls or video calling apps.
*The iOS input port is for power supply only. Please prepare an iOS cable separately.
*This product is not a licensed product of any company.
It supplies up to 5V/2A of power, is capable of HDMI output (mirroring), and expands the audio port (earphone/microphone) and two USB ports.
You can power it by connecting the iOS cable used for charging, and you can charge it while outputting HDMI to a TV or other device.
*If you connect the HDMI port and other ports at the same time, power supply is required.
*If you want to output audio from the audio port while outputting via HDMI, connect the HDMI cable and then connect the earphones. The audio output will switch to the audio port.
*Depending on your environment, you may not be able to use the functions of this product.
*The operation of this product depends on the specifications and OS version of the connected device.
*If the device connected to the USB port has high power consumption (5V/0.5A or more), it may not function properly.
*Devices that consume a lot of power, such as external hard drives, cannot be used.
*This product is not guaranteed to work with all devices and apps.
*Due to copyright protection, it may not be possible to output app screens, videos, music, etc. via HDMI.
*The audio port does not support voice calls or video calling apps.
*The iOS input port is for power supply only. Please prepare an iOS cable separately.
*This product is not a licensed product of any company.
Warning
*If you connect the HDMI port and other ports at the same time, power supply is required.*If you want to output audio from the audio port while outputting via HDMI, connect the HDMI cable and then connect the earphones. The audio output will switch to the audio port.
*Depending on your environment, you may not be able to use the functions of this product.
*The operation of this product depends on the specifications and OS version of the connected device.
*If the device connected to the USB port has high power consumption (5V/0.5A or more), it may not function properly.
*Devices that consume a lot of power, such as external hard drives, cannot be used.
*This product is not guaranteed to work with all devices and apps.
*Due to copyright protection, it may not be possible to output app screens, videos, music, etc. via HDMI.
*The audio port does not support voice calls or video calling apps.
*The iOS input port is for power supply only. Please prepare an iOS cable separately.
*This product is not a licensed product of any company.
Feature
This is a docking station that can expand the functionality of iPhones and iPads equipped with iOS ports.It supplies up to 5V/2A of power, is capable of HDMI output (mirroring), and expands the audio port (earphone/microphone) and two USB ports.
You can power it by connecting the iOS cable used for charging, and you can charge it while outputting HDMI to a TV or other device.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
