JTT MY DOCK STATION 2-IN-1

Sebelum PPN:
Rp749.900
Spesifikasi
Cable Length (cm)About 10
ColorMetal gray
Connecting TerminalUSB-C (male)
Dimensions, Vertical x Horizontal x Depth (mm)Approximately 50x58x12
Mass (g)About 39
SpecificationExpansion port: HDMI (up to 4K/30Hz) x 2
Supported OSWindws10/11,MacOSX,iPhone,iPad,Android,ChromeOS
Warranty Period3 months from the date of purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets.
By using this product, you can output two HDMI screens from the USB-C port.
It can be used to mirror the same screen or as an extended screen to expand your workspace.
*The operation of this product depends on the specifications, OS, and version of the connected device.
*Depending on your environment, you may not be able to use the original functions.
*The PD port on this product is for power supply only.
*If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately.
*If the device connected to the expansion port consumes a lot of power, it may not function properly.
*This product is not guaranteed to work on all devices.
*To output 4K, connected devices such as computers, TVs, and cables must also support 4K output.
*HDMI output can be used with devices that support DisplayPort Alt mode.
*The HDMI output from smartphones and tablets will be mirrored.
*HDMI output may not be possible due to copyright protection.
Warning
*The operation of this product depends on the specifications, OS, and version of the connected device.
*Depending on your environment, you may not be able to use the original functions.
*The PD port on this product is for power supply only.
*If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately.
*If the device connected to the expansion port consumes a lot of power, it may not function properly.
*This product is not guaranteed to work on all devices.
*To output 4K, connected devices such as computers, TVs, and cables must also support 4K output.
*HDMI output can be used with devices that support DisplayPort Alt mode.
*The HDMI output from smartphones and tablets will be mirrored.
*HDMI output may not be possible due to copyright protection.
Feature
The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets.
By using this product, you can output two HDMI screens from the USB-C port.
It can be used to mirror the same screen or as an extended screen to expand your workspace.

Ulasan Produk

Tidak ada ulasan