StarTech.com Monitor Arm Multi Joint Full Motion Compatible with 2 LCD (Braket/Penyangga)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Angle Adjustment Range+/-90
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-sided articulated arm with wide range of motion
Compatible with 12-inch to 24-inch displays (withstand load of 13.6 kg) Support post circumference and elbow rotation 360 ° rotation Shoulder portion 180 ° rotation
+/- 90 ° tilt (up and down swing) and +/- 90 ° pan (left and right swing) are possible Arm extension up to 445 mm
Screen rotation from horizontal to vertical (or vice versa)
Includes desk / grommet convertible mounting clamp Compatible with desk clamps of 75 mm and grommet clamps of 95 mm Main unit integrated cable management
Mount dual displays on the side of a desk or table with a wide adjustable arm Grommet the display to a desk or server cabinet and adjust the placement as needed On a multi-user workstation, you can place the displays at intervals. The backs can be aligned together. Rotate the display vertically for web design and coding
Feature
Two-sided articulated arm with wide range of motion
Compatible with 12-inch to 24-inch displays (withstand load of 13.6 kg) Support post circumference and elbow rotation 360 ° rotation Shoulder portion 180 ° rotation
+/- 90 ° tilt (up and down swing) and +/- 90 ° pan (left and right swing) are possible Arm extension up to 445 mm
Screen rotation from horizontal to vertical (or vice versa)
Includes desk / grommet convertible mounting clamp Compatible with desk clamps of 75 mm and grommet clamps of 95 mm Main unit integrated cable management
Use
Mount dual displays on the side of a desk or table with a wide adjustable arm Grommet the display to a desk or server cabinet and adjust the placement as needed On a multi-user workstation, you can place the displays at intervals. The backs can be aligned together. Rotate the display vertically for web design and coding

Ulasan Produk

Tidak ada ulasan