StarTech.com Monitor Arm Multi Joint Full Motion Compatible with 2 LCD (Braket/Penyangga)

Sebelum PPN:
Rp12.999.900
Spesifikasi
ColorSilver & black
Height (mm)526
Length (mm)38200
Width (cm)136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Left and right two-sided arrangement (corresponding to a maximum of 30-inch monitor) and top and bottom two-sided arrangement (corresponding to a maximum of 24-inch monitor) are possible. Easy to assemble without tools. Corresponds to space
Supports GSA schedule procurement in compliance with TAA Articulated full motion arm + spring type height adjustment load capacity 9 kg (per arm)
Supports 360 ° rotation that allows the screen to be easily rotated vertically and horizontally. Supports a 75 mm desk top plate for the cable management desk clamp integrated with the main unit and 95 mm for the grommet clamp.
Feature
Left and right two-sided arrangement (corresponding to a maximum of 30-inch monitor) and top and bottom two-sided arrangement (corresponding to a maximum of 24-inch monitor) are possible. Easy to assemble without tools. Corresponds to space
Supports GSA schedule procurement in compliance with TAA Articulated full motion arm + spring type height adjustment load capacity 9 kg (per arm)
Supports 360 ° rotation that allows the screen to be easily rotated vertically and horizontally. Supports a 75 mm desk top plate for the cable management desk clamp integrated with the main unit and 95 mm for the grommet clamp.

Ulasan Produk

Tidak ada ulasan