StarTech.com Monitor Arm Grommet Fixed 4 Multi LCD Articulated Clamp (Braket/Penyangga)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Angle Adjustment Range+/-30
ColorBlack
Height (cm)82.8
Length (cm)83.5
Width (cm)11.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mount 4 monitors (2x2) away from your desk or table surface to save space. Sturdy steel mounts that hold your monitors horizontally and firmly without sagging. 13 "to 27" (330mm) on each arm --686mm), compatible with monitors up to 8kg Fine adjustment is possible so that the monitor is horizontal
Supports horizontal and vertical installation with full 360 ° rotation function
+/- Adjust view angle with swivel and tilt of -30 ° Desk clamp and grommet mount with cable binding clip
Use 4 monitors for data analysis in environments such as banks, financial institutions, and control centers. Improve work efficiency in software development, programming, CAD design, etc. Build an impressive digital signage display
Feature
Mount 4 monitors (2x2) away from your desk or table surface to save space. Sturdy steel mounts that hold your monitors horizontally and firmly without sagging. 13 "to 27" (330mm) on each arm --686mm), compatible with monitors up to 8kg Fine adjustment is possible so that the monitor is horizontal
Supports horizontal and vertical installation with full 360 ° rotation function
+/- Adjust view angle with swivel and tilt of -30 ° Desk clamp and grommet mount with cable binding clip
Use
Use 4 monitors for data analysis in environments such as banks, financial institutions, and control centers. Improve work efficiency in software development, programming, CAD design, etc. Build an impressive digital signage display

Ulasan Produk

Tidak ada ulasan