StarTech.com Multi Display MST Hub Port 1.4 Connection Triple Monitor 4K30Hz (Adapter Hub)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Cable Length (cm)30
ColorBlack
Connecting TerminalDisplayPort (version 1.4 compatible)
Connector Shape3x DsiplayPort

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 x 4K Multi-Monitor Video Splitter HDR for Windows. 3-port DisplayPort MST hub. Connect three DisplayPort monitors to your DisplayPort device to maximize work efficiency and create a high performance environment. It supports HDR (High Dynamic Range) and provides high quality videos with sharp images. <Amazing image quality> Supporting 4 times the resolution of 4K, the DP 1.4 MST hub provides amazing UHD image quality of up to 7680x4320 / 30Hz on a single monitor. Lower resolutions and refresh rates support multiple monitor configurations for a dynamic work environment in the office, at home, or on the go. <Easy multitasking> The MST hub, which allows a DisplayPort computer to daisy-chain three displays, creates an environment that facilitates multitasking. It acts as a multi-monitor video splitter, allowing you to mirror the same content on multiple monitors or display different content on each screen. You can also extend the screen to create a video wall. <Easy setup> MST has native support on Windows devices and is easy to set up. You can start using it immediately with Plug and Play, which does not require driver or software installation. It is also bus-powered using the included micro-USB cable, making it a very portable solution for business and IT operations. StarTech.com offers a 3-year warranty and free lifetime technical support for this product.
Feature
3 x 4K Multi-Monitor Video Splitter HDR for Windows. 3-port DisplayPort MST hub. Connect three DisplayPort monitors to your DisplayPort device to maximize work efficiency and create a high performance environment. It supports HDR (High Dynamic Range) and provides high quality videos with sharp images. <Amazing image quality> Supporting 4 times the resolution of 4K, the DP 1.4 MST hub provides amazing UHD image quality of up to 7680x4320 / 30Hz on a single monitor. Lower resolutions and refresh rates support multiple monitor configurations for a dynamic work environment in the office, at home, or on the go. <Easy multitasking> The MST hub, which allows a DisplayPort computer to daisy-chain three displays, creates an environment that facilitates multitasking. It acts as a multi-monitor video splitter, allowing you to mirror the same content on multiple monitors or display different content on each screen. You can also extend the screen to create a video wall. <Easy setup> MST has native support on Windows devices and is easy to set up. You can start using it immediately with Plug and Play, which does not require driver or software installation. It is also bus-powered using the included micro-USB cable, making it a very portable solution for business and IT operations. StarTech.com offers a 3-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan