StarTech.com mSATA to SATA HDD / SSD Converter Adapter Mini SATA to SATA Converter Card

Sebelum PPN:
Rp669.900
Spesifikasi
Height (mm)8
Humidity (% RH)Operable 20-80, not operable 15-90
Length (mm)51
Mass (g)10
Operating Temperature (°C)5~50
Product Width (mm)30
Storage Temperature (°C)-25~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase Storage Capacity: mSATA to SATA adapter that allows you to connect 2.5" and 3.5" SATA drives through your existing mSATA host port. A cost-effective solution that allows you to add a high-capacity SATA drive to your computer to increase system storage
ADD SATA CONNECTIVITY: mSATA to SATA adapter for 3.5" SATA devices such as optical disc drives through your existing mSATA port Easy Setup: Mounting screw kit included, allows you to attach this product directly to your motherboard. OS independent, no software or driver installation required
Great Compatibility: The mSATA to SATA adapter supports SATA 3.0 (6 Gbps) and is backward compatible with SATA 1.0/2.0. Supports 2.5/3.5in SATA drives and SATA devices (Blu-ray, DVD, DVD-RAM, CD-ROM, CD-RW, Hard Disk). 3.5" SATA devices require additional power.
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Feature
Increase Storage Capacity: mSATA to SATA adapter that allows you to connect 2.5" and 3.5" SATA drives through your existing mSATA host port. A cost-effective solution that allows you to add a high-capacity SATA drive to your computer to increase system storage
ADD SATA CONNECTIVITY: mSATA to SATA adapter for 3.5" SATA devices such as optical disc drives through your existing mSATA port Easy Setup: Mounting screw kit included, allows you to attach this product directly to your motherboard. OS independent, no software or driver installation required
Great Compatibility: The mSATA to SATA adapter supports SATA 3.0 (6 Gbps) and is backward compatible with SATA 1.0/2.0. Supports 2.5/3.5in SATA drives and SATA devices (Blu-ray, DVD, DVD-RAM, CD-ROM, CD-RW, Hard Disk). 3.5" SATA devices require additional power.
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers

Ulasan Produk

Tidak ada ulasan