StarTech.com mSATA SSD to 2.5 inch SATA adapter

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open frame aluminum bracket
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Compatible with 2.5 inch SATA bays over 7 mm
2.5 inch SATA case full length mSATA SSD solid state drive compatible
Convert unused mSATA SSD drive to regular 2.5 inch SATA solid state drive Access / backup data on mSATA SSD drive with standard SATA computer
Access mSATA SSD drives from external sources such as SATA drive cases, docking stations, etc.
Feature
Open frame aluminum bracket
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Compatible with 2.5 inch SATA bays over 7 mm
2.5 inch SATA case full length mSATA SSD solid state drive compatible
Use
Convert unused mSATA SSD drive to regular 2.5 inch SATA solid state drive Access / backup data on mSATA SSD drive with standard SATA computer
Access mSATA SSD drives from external sources such as SATA drive cases, docking stations, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait