Ainex Motherboard pin extension cable 2 pin type
#Grup produk P113622748
Spesifikasi
| Cable Length (cm) | About 30 |
|---|---|
| Connector | 2.54mm pitch |
| Quantity (pcs) | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | [Motherboard side] 1 x 2 pin (female), [Cable side] 1 x 2 pin (male) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extends the 2-pin connector on the motherboard.
The length is 30cm, making it suitable for extensions and back wiring.
Ribbon cables prevent wires from coming loose and are easy to handle.
The connector and cable color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
Compatible with 2.54mm pitch connector.
You can easily connect the front panel I/O (front panel switch/LED/audio/USB 2.0/IEEE 1394, etc.) loose pin connector to the motherboard by extending it.
*Cannot be used with connectors with different pitches (USB 3.0, etc.).
*Since all cables are black, please be careful not to connect them incorrectly.
The length is 30cm, making it suitable for extensions and back wiring.
Ribbon cables prevent wires from coming loose and are easy to handle.
The connector and cable color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
Compatible with 2.54mm pitch connector.
You can easily connect the front panel I/O (front panel switch/LED/audio/USB 2.0/IEEE 1394, etc.) loose pin connector to the motherboard by extending it.
*Cannot be used with connectors with different pitches (USB 3.0, etc.).
*Since all cables are black, please be careful not to connect them incorrectly.
Warning
*Cannot be used with connectors with different pitches (USB 3.0, etc.).*Since all cables are black, please be careful not to connect them incorrectly.
Feature
Extends the 2-pin connector on the motherboard.The length is 30cm, making it suitable for extensions and back wiring.
Ribbon cables prevent wires from coming loose and are easy to handle.
The connector and cable color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
Compatible with 2.54mm pitch connector.
You can easily connect the front panel I/O (front panel switch/LED/audio/USB 2.0/IEEE 1394, etc.) loose pin connector to the motherboard by extending it.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
