StarTech.com Monitor stand/tabletop/2 screens/max 24 inches/load capacity 8kg (each LCD)/VESA compatible/height adjustable/silver/freestanding PC computer display arm

Sebelum PPN:
Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUAL 24" MONITOR MOUNT: Freestanding dual monitor stand with VESA 75x75/100x100mm supports two displays up to 24" (8kg) per screen in a stylish silver finish. HEIGHT ADJUSTABLE CROSSBAR DESIGN: Two displays are secured along a 64cm horizontal crossbar, and can be adjusted left/right and height along a 40cm pole. GREAT MOTION: Ergonomic ball joint design allows you to position your monitors at the ideal viewing angle. +/-15 degrees of vertical swing and 360 degrees of screen rotation (landscape/portrait). Fine-tuned micro adjusters ensure two screens are perfectly aligned. STABILITY & ANTI-SLIP: Aluminum freestanding monitor mount features a low-profile base (278mm x 450mm) for stability and flexibility. UNCLEAR WORKSPACE: Universal VESA Mount for Double Monitors (for Computer/PC) features silver arms and poles with cable management clips to keep cables neat and tidy.
Add two monitors to the work area to improve work efficiency. Install two monitors on a single base to make effective use of desk space. A thin base with a silver finish that shines on the walls of offices and partitions.
Feature
DUAL 24" MONITOR MOUNT: Freestanding dual monitor stand with VESA 75x75/100x100mm supports two displays up to 24" (8kg) per screen in a stylish silver finish. HEIGHT ADJUSTABLE CROSSBAR DESIGN: Two displays are secured along a 64cm horizontal crossbar, and can be adjusted left/right and height along a 40cm pole. GREAT MOTION: Ergonomic ball joint design allows you to position your monitors at the ideal viewing angle. +/-15 degrees of vertical swing and 360 degrees of screen rotation (landscape/portrait). Fine-tuned micro adjusters ensure two screens are perfectly aligned. STABILITY & ANTI-SLIP: Aluminum freestanding monitor mount features a low-profile base (278mm x 450mm) for stability and flexibility. UNCLEAR WORKSPACE: Universal VESA Mount for Double Monitors (for Computer/PC) features silver arms and poles with cable management clips to keep cables neat and tidy.
Use
Add two monitors to the work area to improve work efficiency. Install two monitors on a single base to make effective use of desk space. A thin base with a silver finish that shines on the walls of offices and partitions.

Ulasan Produk

Tidak ada ulasan