StarTech.com Monitor stand/tabletop/2 screens (top and bottom)/up to 27" or 34" wide/load capacity 8kg each/VESA compatible/height adjustable/black & silver/freestanding PC computer display arm

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable and Anti-Slip: The aluminum freestanding monitor mount features a U-shaped base (300mm x 520mm) for stability and flexibilityAdjustable Setup: The universal double monitor stand features cable management hooks and height-adjustable clips on the pole for cable management and storage of the included adjustment tool. Increased Productivity in Less Space: The silver vertical stacking dual monitor stand optimizes your desktop space. Great Range of Motion: The ergonomic monitor stand allows +/-15° vertical and 360° horizontal rotation (portrait/landscape), ball joint design for ideal viewing angle, and 31cm of independent height adjustment along the 71cm pole. Dual 27" Monitor Stand: VESA 75x75/100x100mm desktop multi-monitor stand. Up to 27" or up to 34" (8kg) ultra-wide monitors can be stacked on top of each other.
The displays are placed one on top of the other. Great for web design and programming work
Work comfortably using two screens Improve work efficiency in an office environment
Feature
Stable and Anti-Slip: The aluminum freestanding monitor mount features a U-shaped base (300mm x 520mm) for stability and flexibilityAdjustable Setup: The universal double monitor stand features cable management hooks and height-adjustable clips on the pole for cable management and storage of the included adjustment tool. Increased Productivity in Less Space: The silver vertical stacking dual monitor stand optimizes your desktop space. Great Range of Motion: The ergonomic monitor stand allows +/-15° vertical and 360° horizontal rotation (portrait/landscape), ball joint design for ideal viewing angle, and 31cm of independent height adjustment along the 71cm pole. Dual 27" Monitor Stand: VESA 75x75/100x100mm desktop multi-monitor stand. Up to 27" or up to 34" (8kg) ultra-wide monitors can be stacked on top of each other.
Use
The displays are placed one on top of the other. Great for web design and programming work
Work comfortably using two screens Improve work efficiency in an office environment

Ulasan Produk

Tidak ada ulasan