StarTech.com Monitor Stand 2 Monitor (Top & Bottom) Up to 27inch/34inch Black (Braket/Penyangga)
#Grup produk P113622605
Spesifikasi
| Angle Adjustment Range | + 45 / - 45 |
|---|---|
| Color | Black |
| Height (cm) | 81.8 |
| Length (cm) | 43.4 |
| Width (cm) | 31.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Two monitors are mounted up and down to create a comfortable environment where you can use a lot of space.
Free stand type monitor stand that supports monitors up to 27 inches in size and weighs up to 10 kg. The height of the monitor can be adjusted along the 818 mm long stanchion made of durable steel.
Easy adjustment of screen angle with +/- 45 ° tilt and +/- 45 ° swivel
360 ° full rotation cable management
The displays are placed one on top of the other. Great for web design and programming
Work comfortably by creating files and comparing documents using two screens Improve work efficiency in various office environments such as businesses, medical institutions, financial institutions, real estate, etc. Use for space saving in home offices
Free stand type monitor stand that supports monitors up to 27 inches in size and weighs up to 10 kg. The height of the monitor can be adjusted along the 818 mm long stanchion made of durable steel.
Easy adjustment of screen angle with +/- 45 ° tilt and +/- 45 ° swivel
360 ° full rotation cable management
The displays are placed one on top of the other. Great for web design and programming
Work comfortably by creating files and comparing documents using two screens Improve work efficiency in various office environments such as businesses, medical institutions, financial institutions, real estate, etc. Use for space saving in home offices
Feature
Two monitors are mounted up and down to create a comfortable environment where you can use a lot of space.Free stand type monitor stand that supports monitors up to 27 inches in size and weighs up to 10 kg. The height of the monitor can be adjusted along the 818 mm long stanchion made of durable steel.
Easy adjustment of screen angle with +/- 45 ° tilt and +/- 45 ° swivel
360 ° full rotation cable management
Use
The displays are placed one on top of the other. Great for web design and programmingWork comfortably by creating files and comparing documents using two screens Improve work efficiency in various office environments such as businesses, medical institutions, financial institutions, real estate, etc. Use for space saving in home offices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Up%20to%2027inch%2F34inch%20Black%20(Braket%2FPenyangga)/gtP113622605-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
