StarTech.com Monitor Stand Single Monitor Up to 32 inch Height Adjustable Elevating Type (Braket/Penyangga)
#Grup produk P113622580
Spesifikasi
| Allowable Load (kg) | 7 |
|---|---|
| Applicable Monitor Size | 32 inch |
| Color | Black |
| Height (cm) | 57 |
| Horizontal (cm) | 20 |
| LCD monitor | 1 |
| Length (cm) | 24 |
| Mass (kg) | 3.6 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | Wall Mountable: No, Cable Management: Yes, Articulating Arm: No, Number of Displays Supported: 1, Mounting Options: Desktop Stand, VESA Mounting Hole Pattern: 75x75mm, 100x100mm, Enclosure Type: Aluminum |
| Type | Stand type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stand-alone monitor stand: Supports one VESA standard 75 x 75/100 x 100 mm compatible 32-inch display (withstand load of 7 kg). Sturdy swivel (+/-40 degree) base, powder coated, black semi-gloss finish for a modern look. Swing up and down +/-15 degrees, swing left and right +/-180 degrees (compatible with horizontal and vertical screen settings), +/-40 degree rotation of the entire post One-touch adjustment: monitor height from desk surface to 265 mm to 415mm. Change the height with the manual lever on the top of the stand for easy access. Versatile, easy-to-adjust spring-loaded LCD stand Stable & non-slip: Space-saving sturdy non-slip base (200mm x 240mm). A stable and flexible display holder. Recommended for desks where glass tops and clamps cannot be used. Keep your desk neat and tidy by passing wires through the cable slot at the bottom of the post. Comes with a non-slip rubber to prevent scratches on the installation surface.
Feature
Stand-alone monitor stand: Supports one VESA standard 75 x 75/100 x 100 mm compatible 32-inch display (withstand load of 7 kg). Sturdy swivel (+/-40 degree) base, powder coated, black semi-gloss finish for a modern look. Swing up and down +/-15 degrees, swing left and right +/-180 degrees (compatible with horizontal and vertical screen settings), +/-40 degree rotation of the entire post One-touch adjustment: monitor height from desk surface to 265 mm to 415mm. Change the height with the manual lever on the top of the stand for easy access. Versatile, easy-to-adjust spring-loaded LCD stand Stable & non-slip: Space-saving sturdy non-slip base (200mm x 240mm). A stable and flexible display holder. Recommended for desks where glass tops and clamps cannot be used. Keep your desk neat and tidy by passing wires through the cable slot at the bottom of the post. Comes with a non-slip rubber to prevent scratches on the installation surface.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g4P113622580-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
