StarTech.com Monitor Arm Grommet Mount Single Monitor Up to 32inch/49inch Height Adjustable (Braket/Penyangga)
#Grup produk P113622526
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This steel desk-mounted monitor arm is compatible with VESA standards (75x75/100x100mm). It supports monitors up to 32 inches (16:9) or 49 inches (32:9) ultra-widescreen. It features full articulation and height adjustment. It features a C-clamp and grommet installation. Full articulation: tilts +90/-85 degrees vertically, +90/-90 degrees horizontally, 360 degrees of screen rotation (for portrait and landscape orientation), and 360 degrees of rotation around the support post (adjustable with included tool). One-touch adjustment: The support post and arm design allows for height adjustment up to 610mm from the desk surface (height adjustment range of 340mm). The spring-assisted extension allows for a maximum extension of 590mm, providing a comfortable and efficient work environment. Easy installation: Compatible with desks up to 85mm thick. Secures with either a C-clamp (for desks up to 85mm thick) or a grommet hole (for desks up to 70mm thick). Includes articulation tension adjustment tool and detachable VESA plate with quick-release clip. Keep your desk neat and tidy: This full-motion PC monitor arm features cable routing channels. Cable clips on the support post hide cables for a neat and tidy workspace.
Mount your monitor to a desk, table, or counter with the adjustable arm. Secure the monitor to your desk with grommets and adjust the position as needed. Use the monitor in portrait orientation for web design, programming, and other tasks.
Mount your monitor to a desk, table, or counter with the adjustable arm. Secure the monitor to your desk with grommets and adjust the position as needed. Use the monitor in portrait orientation for web design, programming, and other tasks.
Feature
This steel desk-mounted monitor arm is compatible with VESA standards (75x75/100x100mm). It supports monitors up to 32 inches (16:9) or 49 inches (32:9) ultra-widescreen. It features full articulation and height adjustment. It features a C-clamp and grommet installation. Full articulation: tilts +90/-85 degrees vertically, +90/-90 degrees horizontally, 360 degrees of screen rotation (for portrait and landscape orientation), and 360 degrees of rotation around the support post (adjustable with included tool). One-touch adjustment: The support post and arm design allows for height adjustment up to 610mm from the desk surface (height adjustment range of 340mm). The spring-assisted extension allows for a maximum extension of 590mm, providing a comfortable and efficient work environment. Easy installation: Compatible with desks up to 85mm thick. Secures with either a C-clamp (for desks up to 85mm thick) or a grommet hole (for desks up to 70mm thick). Includes articulation tension adjustment tool and detachable VESA plate with quick-release clip. Keep your desk neat and tidy: This full-motion PC monitor arm features cable routing channels. Cable clips on the support post hide cables for a neat and tidy workspace.Use
Mount your monitor to a desk, table, or counter with the adjustable arm. Secure the monitor to your desk with grommets and adjust the position as needed. Use the monitor in portrait orientation for web design, programming, and other tasks.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/emP113622526-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
