StarTech.com Monitor Arm Grommet Fixed 2 Monitor (Top & Bottom) Up to 27inch/34inch Black (Braket/Penyangga)
#Grup produk P113622508
Spesifikasi
| Angle Adjustment Range | +/-45 |
|---|---|
| Color | Black |
| Height (cm) | 90 |
| Length (cm) | 11.6 |
| Width (cm) | 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual monitor mount for more space by mounting two monitors one above the other
Supports two displays from 13 to 27 inches (10 kg load capacity per display)
Monitor height can be adjusted along the 700mm long pole
Adjust the viewing angle with +/-45 degree tilt and swivel, and support 360 degree screen rotation. Durable steel construction
Mount two displays side-by-side. Ideal for document comparison, web design, and programming. Improves work efficiency in a variety of office environments, including business, medical institutions, financial institutions, and real estate. Mount monitors side-by-side to save space on your office or home work desk.
Supports two displays from 13 to 27 inches (10 kg load capacity per display)
Monitor height can be adjusted along the 700mm long pole
Adjust the viewing angle with +/-45 degree tilt and swivel, and support 360 degree screen rotation. Durable steel construction
Mount two displays side-by-side. Ideal for document comparison, web design, and programming. Improves work efficiency in a variety of office environments, including business, medical institutions, financial institutions, and real estate. Mount monitors side-by-side to save space on your office or home work desk.
Feature
Dual monitor mount for more space by mounting two monitors one above the otherSupports two displays from 13 to 27 inches (10 kg load capacity per display)
Monitor height can be adjusted along the 700mm long pole
Adjust the viewing angle with +/-45 degree tilt and swivel, and support 360 degree screen rotation. Durable steel construction
Use
Mount two displays side-by-side. Ideal for document comparison, web design, and programming. Improves work efficiency in a variety of office environments, including business, medical institutions, financial institutions, and real estate. Mount monitors side-by-side to save space on your office or home work desk.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Up%20to%2027inch%2F34inch%20Black%20(Braket%2FPenyangga)/e4P113622508-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
