StarTech.com Monitor Arm Grommet Fixed 3 Monitor Up to 27inch Height Angle Adjustable (Braket/Penyangga)

Sebelum PPN:
Rp9.299.900
Spesifikasi
Allowable Load (kg)7
Mounting Dimensions (mm)(Desk top thickness) 10-80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable SizeUp to 27-inch display
Type of SignCompatible with clamp type and grommet type
VESA Mount (mm)Display: 75x75, 100x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desk Mount Monitor Arm: Crossbar triple monitor VESA mount (compatible pattern: 75x75/100x100mm) for 27" displays up to 7kg. C-clamp or grommet mount. Fixed, height-adjustable articulated steel arm. Synchro Motion: Micro screws on VESA plate allow you to fine-tune the height of your monitors for a cohesive screen placement. Ergonomic monitor arm for 3 monitors with +/-15 degrees left/right, +5/-15 degrees up/down, and 360 degrees screen rotation (portrait/landscape). One-touch adjustment: Spring-assisted arm with up to 330mm height adjustment. Includes a handle for smooth, one-touch movement. Includes a tool to adjust arm tension to suit the weight of your monitors. Extends outward up to 630mm from pole. Mounting options: Compatible with desk tops up to 80mm thick. Interchangeable desk C-clamp or grommet mount. The rotation stopper function prevents the arm from rotating more than +/- 90 degrees (total 180 degrees) to prevent contact with walls or surroundings.Clean workspace: This multi-monitor arm improves work efficiency and multitasking with a high-performance workstation. Cable grooves that can be stored along the arm keep cables neatly organized. Cable clips are included at the base for easy cable routing.
Feature
Desk Mount Monitor Arm: Crossbar triple monitor VESA mount (compatible pattern: 75x75/100x100mm) for 27" displays up to 7kg. C-clamp or grommet mount. Fixed, height-adjustable articulated steel arm. Synchro Motion: Micro screws on VESA plate allow you to fine-tune the height of your monitors for a cohesive screen placement. Ergonomic monitor arm for 3 monitors with +/-15 degrees left/right, +5/-15 degrees up/down, and 360 degrees screen rotation (portrait/landscape). One-touch adjustment: Spring-assisted arm with up to 330mm height adjustment. Includes a handle for smooth, one-touch movement. Includes a tool to adjust arm tension to suit the weight of your monitors. Extends outward up to 630mm from pole. Mounting options: Compatible with desk tops up to 80mm thick. Interchangeable desk C-clamp or grommet mount. The rotation stopper function prevents the arm from rotating more than +/- 90 degrees (total 180 degrees) to prevent contact with walls or surroundings.Clean workspace: This multi-monitor arm improves work efficiency and multitasking with a high-performance workstation. Cable grooves that can be stored along the arm keep cables neatly organized. Cable clips are included at the base for easy cable routing.

Ulasan Produk

Tidak ada ulasan