StarTech.com Monitor arm Wall Mounting 1 surface articulated full motion (Braket/Penyangga)

Sebelum PPN:
Rp5.999.900
Spesifikasi
LCD monitorOne surface
TypeWall mounting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving mount for mounting the monitor on the wall
Compatible with 12-inch to 30-inch flat panel displays (LCD, LED, plasma TV, computer monitor, etc.)
Can be placed along the wall when not in use. The view angle can be adjusted with the articulated arm with a wide range of motion. Convenient for screen sharing during collaborative work Easy to put on and take off the gas spring type arm monitor whose height can be adjusted with one touch Easy to install with built-in level
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Ideal for shared workspaces used by multiple users Effective use of space in a home office environment
Feature
Space-saving mount for mounting the monitor on the wall
Compatible with 12-inch to 30-inch flat panel displays (LCD, LED, plasma TV, computer monitor, etc.)
Can be placed along the wall when not in use. The view angle can be adjusted with the articulated arm with a wide range of motion. Convenient for screen sharing during collaborative work Easy to put on and take off the gas spring type arm monitor whose height can be adjusted with one touch Easy to install with built-in level
Use
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Ideal for shared workspaces used by multiple users Effective use of space in a home office environment

Ulasan Produk

Tidak ada ulasan