StarTech.com Monitor Arm Grommet Fixed 3 Monitor Left & Right Up to 27inch Articulated Height Adjustable (Braket/Penyangga)

Sebelum PPN:
Rp7.699.900
Spesifikasi
LCD monitor3 sides
TypeDesk mounting type
Type of SignClamp type / Grommet type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
27 inch screen triple monitor: VESA 75x75 or 100x100mm compatible durable multi-monitor stand. Up to 3 27-inch displays can be loaded (withstand load of 8 kg per unit). Multi-joint motion, height adjustment compatible Wide range of motion: +/- 30-degree up / down / left / right swing, 360-degree rotation compatible multi-joint monitor mount. Horizontal 3 screen layout with height fine adjustment function to align the screen accurately: Synchronized adjustment of the screen height along the 44 cm support. The left and right displays are fixed to a 34 cm arm and can be tilted 30 degrees toward the user. Fixing method: Installed on the desk using a desk clamp (C clamp) or grommet hole (10-80 mm) Cable management: With a support Adjustable cable tying clip built into the arm keeps the wiring around your computer neat and tidy
Secure a tiring work environment for commercial facilities, business scenes, and home office workstations Configure a three-sided monitor environment with desk mounts or grommet mounts for customer service, financial analysis, web design, gaming, photo editing, and much more.
Feature
27 inch screen triple monitor: VESA 75x75 or 100x100mm compatible durable multi-monitor stand. Up to 3 27-inch displays can be loaded (withstand load of 8 kg per unit). Multi-joint motion, height adjustment compatible Wide range of motion: +/- 30-degree up / down / left / right swing, 360-degree rotation compatible multi-joint monitor mount. Horizontal 3 screen layout with height fine adjustment function to align the screen accurately: Synchronized adjustment of the screen height along the 44 cm support. The left and right displays are fixed to a 34 cm arm and can be tilted 30 degrees toward the user. Fixing method: Installed on the desk using a desk clamp (C clamp) or grommet hole (10-80 mm) Cable management: With a support Adjustable cable tying clip built into the arm keeps the wiring around your computer neat and tidy
Use
Secure a tiring work environment for commercial facilities, business scenes, and home office workstations Configure a three-sided monitor environment with desk mounts or grommet mounts for customer service, financial analysis, web design, gaming, photo editing, and much more.

Ulasan Produk

Tidak ada ulasan