Ohm Electric Monitor arm Clamp type / grommet type for both (Braket/Penyangga)

Sebelum PPN:
Rp819.900
Spesifikasi
Allowable Load (kg)8
Applicable Monitor Size13~32
Dimensions, Height x Width x Thickness (mm)548x520x114
LCD monitorOne
Mass (kg)About 3.32
Panel Thickness (mm)10~85
Type5-axis type
Type of SignClamp / grommet dual use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The angle and height of the computer monitor can be adjusted. Clamp type / grommet type for effective use of desk space
* Cannot be installed on displays that do not support the VESA mount interface standard (100mm / 75mm).
* A separate Phillips screwdriver is required for assembly.
Warning
* Cannot be installed on displays that do not support the VESA mount interface standard (100mm / 75mm).
* A separate Phillips screwdriver is required for assembly.
Feature
The angle and height of the computer monitor can be adjusted. Clamp type / grommet type for effective use of desk space

Ulasan Produk

Tidak ada ulasan