KOIZUMI Moisturizing styling curling iron brush

Sebelum PPN:
Rp1.599.900
Spesifikasi
Automatic Power OffAbout 60 minutes
Cable Length (m)About 1.7
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)Approximately 275 x 60 x 49
Included AccessoriesInstruction manual (with warranty)
Mass (g)About 330
Maximum Operating Temperature (°C)Plate: Approximately 180 (when the ambient temperature is 30 ° C)
Minus Ion FunctionYes
PlateNano ceramic coating
Power Consumption (W)(100~120V)0.1~600,(200~240V)0.1~1000
Power Input (V)AC100~120/200~240
Temperature Control5 stages (approx. 100/120/140/160/180 °C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moisturizing styling just by combing your hair.
From straight to fluffy volume.
Equipped with "ion balance technology".
Suppresses static electricity, suppresses the spread of hair, and improves cohesiveness and moisture.
Speed heating. It takes about 60 seconds to reach 100 ° C.
Can be used overseas. (Plug adapter is sold separately.)
The temperature can be set in 5 steps up to 180 ° C.
It is also equipped with a safety function that automatically turns off the power after about 60 minutes.
Feature
Moisturizing styling just by combing your hair.
From straight to fluffy volume.
Equipped with "ion balance technology".
Suppresses static electricity, suppresses the spread of hair, and improves cohesiveness and moisture.
Speed heating. It takes about 60 seconds to reach 100 ° C.
Can be used overseas. (Plug adapter is sold separately.)
The temperature can be set in 5 steps up to 180 ° C.
It is also equipped with a safety function that automatically turns off the power after about 60 minutes.

Ulasan Produk

Tidak ada ulasan