StarTech.com Mobile TV stand One-touch height adjustment Caster lock mechanism
#Grup produk P113621846
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Secure a 32-inch to 75-inch TV to a mobile TV cart and share it in another room Smooth spring-loaded height adjustment (up to 400mm)
Easy to move with casters that can be locked and used safely
Adjust to the optimum view angle with the tilt function from + 5 ° to -10 °. Supports vertical and horizontal rotation
Used as a storage shelf for multimedia devices for web conferencing, etc.
Move carts between meeting rooms, classrooms, etc. Share media devices to reduce costs Set up fixed displays at special events Place permanent displays in areas where wall installation is not possible
* This TV cart supports loading of TVs up to 40 kg. For TVs weighing up to 25 kg, the spring-loaded height adjustment feature allows you to easily change the height of the TV along the stanchions. For TVs weighing 25 kg or more, manual force must be applied to change the height.
Easy to move with casters that can be locked and used safely
Adjust to the optimum view angle with the tilt function from + 5 ° to -10 °. Supports vertical and horizontal rotation
Used as a storage shelf for multimedia devices for web conferencing, etc.
Move carts between meeting rooms, classrooms, etc. Share media devices to reduce costs Set up fixed displays at special events Place permanent displays in areas where wall installation is not possible
* This TV cart supports loading of TVs up to 40 kg. For TVs weighing up to 25 kg, the spring-loaded height adjustment feature allows you to easily change the height of the TV along the stanchions. For TVs weighing 25 kg or more, manual force must be applied to change the height.
Warning
* This TV cart supports loading of TVs up to 40 kg. For TVs weighing up to 25 kg, the spring-loaded height adjustment feature allows you to easily change the height of the TV along the stanchions. For TVs weighing 25 kg or more, manual force must be applied to change the height.Feature
Secure a 32-inch to 75-inch TV to a mobile TV cart and share it in another room Smooth spring-loaded height adjustment (up to 400mm)Easy to move with casters that can be locked and used safely
Adjust to the optimum view angle with the tilt function from + 5 ° to -10 °. Supports vertical and horizontal rotation
Used as a storage shelf for multimedia devices for web conferencing, etc.
Use
Move carts between meeting rooms, classrooms, etc. Share media devices to reduce costs Set up fixed displays at special events Place permanent displays in areas where wall installation is not possibleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
