Ohm Electric Mobile Charger Wireless Compatible

Sebelum PPN:
Rp659.900
Spesifikasi
Built-In BatteryDC3.7V/5000mAh
ColorWhite
Conformed StandardPSE compliant product
Included AccessoriesCharging cable (USB-USB + microB approx. 15 cm), instruction manual with warranty
InputDC5/2.1A(USB Type-C/USB microB)
Mass (g)150
Operating Humidity (%)10 to 85 (no condensation)
Operating Temperature Range (°C)5~35
Outer dimensions, Width W x Height H x Depth D (mm)71 x 140 x 14 (excluding protrusions)
OutputDC5/2.4A(USB Type-C/USB Type-A)
Rated Capacity3000mAh
Rechargeable TimesAbout 500
Recharging Time (hour)3.5 (when using DC5V / 2.1A or higher)
Suitable ModelsiPhone / iPad series, Android smartphone / tablet, game console / digital camera, etc.
Supply Voltage (V)5/1A
USB Port Number2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile charger that can wirelessly supply power to smartphones Desktop charger, mobile charger 2WAY
USB Type-C, USB Type-A, 1 port each equipped Wireless charging, 3 units can be charged at the same time (3 units total up to 2.4A)
Qi standard compliant product that can be charged simply by stacking. A wireless coil that can be charged stably even while moving with a suction cup and a lithium-ion battery equipped with a temperature sensor for even more peace of mind.
* The current value is the maximum current value when each output is used alone, and the total current value is up to 2.4A when used at the same time.
Warning
* The current value is the maximum current value when each output is used alone, and the total current value is up to 2.4A when used at the same time.
Feature
Mobile charger that can wirelessly supply power to smartphones Desktop charger, mobile charger 2WAY
USB Type-C, USB Type-A, 1 port each equipped Wireless charging, 3 units can be charged at the same time (3 units total up to 2.4A)
Qi standard compliant product that can be charged simply by stacking. A wireless coil that can be charged stably even while moving with a suction cup and a lithium-ion battery equipped with a temperature sensor for even more peace of mind.

Ulasan Produk

Tidak ada ulasan