Ohm Electric Mobile charger 20000mAh 65W PD compatible

Sebelum PPN:
Rp1.699.900
Spesifikasi
Included AccessoriesCharging cable (USB Type-C, approx. 15 cm) x 1, instruction manual with warranty
InputType-Cx1,micro-Bx1
Mass of Main Unit (g)About 390
Operation EnvironmentTemperature: 5 to 35°C, humidity: 10 to 85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)68 x 140 x 28 (excluding protrusions)
OutputType-Ax2,Type-Cx1
Rated Capacity5V/12200mAh
Rated InputMicro-B...5V/2A 9V/2A,Type-C...5V/3A 9V/2A 12V/1.5A 15V/2.66A 20V/3A<br>
Rated OutputType-A...5V/2.4A 9V/2A 12V/1.5A, Type-C...5V/3A 9V/3A 12V/3A 15V/3A 20V/3.25A, PD-PPS up to 63W (total maximum 5V/3A when using two or more at the same time)<br>
Rechargeable TimesRepeated approximately 500 times
Rechargeable battery typeLithium-ion (DC3.7V/20000mAh)
Recharging Time (hour)Approximately 1.5 (when using PD65W)
Suitable ModelsiPhone/iPad series, Android smartphones/tablets, game consoles/digital cameras, etc. USB charging type, laptop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 20V 3.25A (Type-C maximum output)
Compatible with PD (USB PD3.0...USB Power Delivery 3.0), PD-PPS (Programmable Power Supply), and QC3.0 (Quick Charge 3.0). Automatically detects and charges devices simultaneously at high speed. Pass-through function included. LCD display shows charging status and remaining battery life.
3-device simultaneous charging compatible with laptops
PSE compliant product
* Power Delivery fast charging requires a device that supports Power Delivery, various cables, and a charging adapter.
Warning
* Power Delivery fast charging requires a device that supports Power Delivery, various cables, and a charging adapter.
Feature
Supports 20V 3.25A (Type-C maximum output)
Compatible with PD (USB PD3.0...USB Power Delivery 3.0), PD-PPS (Programmable Power Supply), and QC3.0 (Quick Charge 3.0). Automatically detects and charges devices simultaneously at high speed. Pass-through function included. LCD display shows charging status and remaining battery life.
3-device simultaneous charging compatible with laptops
PSE compliant product

Ulasan Produk

Tidak ada ulasan