KOIZUMI Toaster Oven Miror Glass (Pemanggang Roti)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)About 1.2
Height (mm)331
Length (mm)257
Mass (kg)3.3
Power SupplyAll stages: 1000W Top/middle: 700W Middle: 400W Bottom: 300W
SpecificationHeater switching: 4 levels, number of toasts: 2 chevrons
Timer15 minute timer
Width (mm)243

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solves the problem of storage space! Slim vertical & mirror glass door.,Either the top and bottom two steps or just one step will be heated well ,Both toast and bagels will be crispy on the outside ,1000W heater 4-step switching
Feature
Solves the problem of storage space! Slim vertical & mirror glass door.,Either the top and bottom two steps or just one step will be heated well ,Both toast and bagels will be crispy on the outside ,1000W heater 4-step switching

Ulasan Produk

Tidak ada ulasan