Buffalo MiniDP to HDMI/VGA Adapter, 0.15m, Black

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)About 0.15
Cable Thickness (mm)5
ColorBlack
Connector ShapeDisplayPort (male) to HDMI (female)/ VGA (female)
Conversion TypeMale-female
Female MountingHDMI(female)/VGA(female)
Male MountingDisplayPort (male)
Suitable ModelsComputers and tablets equipped with DisplayPort that support dual mode with DisplayPort 1.3 or higher, LCD displays and projectors equipped with HDMI/VGA terminals, etc.
Supported ResolutionHDMI: Maximum 3840x2160(4K)/VGA: Maximum 1920x1080
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DisplayPort to HDMI/VGA adapter
Full HD compatible
Triple Shield
RoHS compliant Black
Feature
Mini DisplayPort to HDMI/VGA adapter
Full HD compatible
Triple Shield
RoHS compliant Black

Ulasan Produk

Tidak ada ulasan