Buffalo MiniDP to HDMI Conversion Cable, 1m, White

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)1
Cable Thickness (mm)5
ColorWhite
Connector ShapeMini DisplayPort (male): HDMI (male)
Conversion SystemPassive type
Conversion TypeMini DisplayPort (male): HDMI (male)
Female MountingHDMI
Male MountingMini DisplayPort (male): HDMI (male)
Suitable ModelsComputers and tablets equipped with Mini DisplayPort or Thunderbolt/Thunderbolt 2 that support dual mode with DisplayPort 1.3 or higher, LCD displays and projectors equipped with HDMI terminals, etc.
Supported ResolutionMaximum 1920x1080
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connects miniDisplayPort to HDMI-compatible displays. RoHS compliant. 1m
Feature
Connects miniDisplayPort to HDMI-compatible displays. RoHS compliant. 1m

Ulasan Produk

Tidak ada ulasan