StarTech.com Mini SATA to 2.5 inch SATA Converter Adapter mSATA SSD to SATA Converter Case

Sebelum PPN:
Rp969.900
Spesifikasi
ColorSilver
Height (cm)0.8
Humidity (% RH)5~95
Length (cm)10
Mass (g)52
Operating Temperature (°C)0 ~ 50
Storage Temperature (°C)-10 ~ 85
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports full-scale mSATA (Mini SATA) solid state drives
2.5 inch SATA case
Full pass-through design for SATA data / power Durable aluminum and plastic design
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Use an unused mSATA drive as a standard 2.5 inch SATA solid state drive
Extract / backup data from mSATA (Mini SATA) drive
Uses SSD for OS and conventional HDD for storage Adopts mSATA drive in dual drive system Access mSATA drive from standard SATA computer system From external storage (SATA drive case or docking station) to mSATA (Mini SATA) access
Feature
Supports full-scale mSATA (Mini SATA) solid state drives
2.5 inch SATA case
Full pass-through design for SATA data / power Durable aluminum and plastic design
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Use
Use an unused mSATA drive as a standard 2.5 inch SATA solid state drive
Extract / backup data from mSATA (Mini SATA) drive
Uses SSD for OS and conventional HDD for storage Adopts mSATA drive in dual drive system Access mSATA drive from standard SATA computer system From external storage (SATA drive case or docking station) to mSATA (Mini SATA) access

Ulasan Produk

Tidak ada ulasan