Nakabayashi Mini pocket filing

Sebelum PPN:
Rp60.900
Spesifikasi
ColorPink
Dimensions, Height x Width x Thickness (mm)220x155x40
Mass (g)65
Material6 hangers with index seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeL size 2 stage
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 6 books can be stored. * The file itself does not come with an album.
Feature
Up to 6 books can be stored. * The file itself does not come with an album.

Ulasan Produk

Tidak ada ulasan