StarTech.com mini PCI Express card connection Gigabit Ethernet wired LAN adapter with low profile bracket

Sebelum PPN:
Rp1.299.900
Spesifikasi
Height (cm)0.8
Humidity (% RH)5 ~ 95
Length (mm)51
Mass (g)6
Operating Temperature (°C)0 ~ 55
Storage Temperature (°C)-20 ~ 85
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10/100 / 1000Mbps compatible RJ45 Ethernet port x1
Fully compliant with IEEE 802.3, 802.3u, 802.3ab standards for 10/100/1000 Mbps connections Jumbo frame compatible crossover detection & automatic correction (automatic MDIX) up to 9K bytes
Supports IEEE 802.1Q VLAN tagging
Supports Wake-on-LAN (WOL), Remote Wake-up Support, pair swap / polarity / diagonal correction
Supports Microsoft NDIS5 Checksum Offload (IPv4, TCP, UDP) and Large Send Offload Full Duplex / Half Duplex Operation Mode
Supports IEEE 802.3xFull Duplex Flow Control
Compliant with PCI Express Mini Card specification 1.1 Full profile and low profile bracket included
Add Gigabit network port to small mini-ITX system with mini PCI Express slot
Add Gigabit network port from mini PCIe to Mini-ITX system without using all PCIe slots Substitute if Gigabit Ethernet port built into laptop fails
Feature
10/100 / 1000Mbps compatible RJ45 Ethernet port x1
Fully compliant with IEEE 802.3, 802.3u, 802.3ab standards for 10/100/1000 Mbps connections Jumbo frame compatible crossover detection & automatic correction (automatic MDIX) up to 9K bytes
Supports IEEE 802.1Q VLAN tagging
Supports Wake-on-LAN (WOL), Remote Wake-up Support, pair swap / polarity / diagonal correction
Supports Microsoft NDIS5 Checksum Offload (IPv4, TCP, UDP) and Large Send Offload Full Duplex / Half Duplex Operation Mode
Supports IEEE 802.3xFull Duplex Flow Control
Compliant with PCI Express Mini Card specification 1.1 Full profile and low profile bracket included
Use
Add Gigabit network port to small mini-ITX system with mini PCI Express slot
Add Gigabit network port from mini PCIe to Mini-ITX system without using all PCIe slots Substitute if Gigabit Ethernet port built into laptop fails

Ulasan Produk

Tidak ada ulasan