StarTech.com Mini HDMI --DVI Conversion Cable / DVI-D --Mini HDMI Adapter / 1920x1200 / Mini HDMI Type C Male --DVI-D Male

Sebelum PPN:
Rp159.900 - Rp469.900
Spesifikasi
ColorBlack
Connector AMini HDMI [19 pin]
Connector BDVI-D [19 pin]
Connector ShapeMini-HDMI [19-pin] male - DVI-D [19-pin] male
Conversion TypeMale - Male
Male MountingMini-HDMI [19 pin], DVI-D [19 pin]
Maximum Resolution1920x1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini HDMI-DVI: Mini HDMI Male-DVI-D (19-pin) male conversion cable. Full HD 1920x1200p 60Hz / 1080p, Single Link, 3.9 Gbps Bandwidth, 24 Bpp (RGB) Color Depth High Durability: Full HD high speed adapter cable with rugged PVC coating and strength. Flexible PVC strain relief prevents damage from frequent bending and overuse. Ideal for commercial environments High quality design: 30 AWG wire, gold plated connector, aluminum mylar foil and copper braid for superior EMI protection to maintain signal integrity. HDMI Mini-DVI-D Cable Specifications for High Quality Video and Audio: Mini HDMI (HDMI Type C) Male-DVI-D (19 Pins) Male | Gold Plated Connector | 30 AWG | Outer Diameter 5mm | PVC Coating | EMI Shield: Aluminum Mylar Foil + Copper Wire Braid
Connect Mini HDMI (Type-C) devices such as smartphones, tablets, notebook PCs, digital cameras (DSLRs, video cameras) to DVI-D display devices (TVs, monitors, projectors, etc.). Ideal for displaying content on a large screen. Used on devices such as Samsung / Dell / HP / Acer / LG
Feature
Mini HDMI-DVI: Mini HDMI Male-DVI-D (19-pin) male conversion cable. Full HD 1920x1200p 60Hz / 1080p, Single Link, 3.9 Gbps Bandwidth, 24 Bpp (RGB) Color Depth High Durability: Full HD high speed adapter cable with rugged PVC coating and strength. Flexible PVC strain relief prevents damage from frequent bending and overuse. Ideal for commercial environments High quality design: 30 AWG wire, gold plated connector, aluminum mylar foil and copper braid for superior EMI protection to maintain signal integrity. HDMI Mini-DVI-D Cable Specifications for High Quality Video and Audio: Mini HDMI (HDMI Type C) Male-DVI-D (19 Pins) Male | Gold Plated Connector | 30 AWG | Outer Diameter 5mm | PVC Coating | EMI Shield: Aluminum Mylar Foil + Copper Wire Braid
Use
Connect Mini HDMI (Type-C) devices such as smartphones, tablets, notebook PCs, digital cameras (DSLRs, video cameras) to DVI-D display devices (TVs, monitors, projectors, etc.). Ideal for displaying content on a large screen. Used on devices such as Samsung / Dell / HP / Acer / LG

Ulasan Produk

Tidak ada ulasan