KING Mini grip stand

Sebelum PPN:
Rp299.900
Spesifikasi
Mass (g)40
Minimum Height (mm)33
Mounting Screw Diameter1 / 4-UNC (thin screw)
Recommended Load600g
Storage Capacity (mm)31x83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact simple tripod. Combined with the separately sold phone holder (4906238817617), it is convenient for shooting with a smartphone. You can also use it as a bottom grip by bundling your legs. Silicone material is used for the camera mounting pedestal and the tip of the legs to prevent slipping.
Feature
Lightweight and compact simple tripod. Combined with the separately sold phone holder (4906238817617), it is convenient for shooting with a smartphone. You can also use it as a bottom grip by bundling your legs. Silicone material is used for the camera mounting pedestal and the tip of the legs to prevent slipping.

Ulasan Produk

Tidak ada ulasan