StarTech.com Mini DVI-HDMI Converter Adapter (Macbook / iMac compatible) male / female white

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (cm)20.3
ColorWhite
Connector AMini-DVI (32 pin)
Connector BHDMI [19 pin]
Connector ShapeHDMI [19-pin] female - Mini-DVI [32-pin] male
Conversion TypeFemale - Male
Female MountingHDMI [19 pin]
Male MountingMini-DVI [32 pin]
Mass (g)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* This product is not manufactured or approved by Apple Computer Inc.
Warning
* This product is not manufactured or approved by Apple Computer Inc.

Ulasan Produk

Tidak ada ulasan