KOIZUMI Mini dryer

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)1.2
Height (mm)124
Included AccessoriesWind collector
Length (mm)60
Mass (kg)0.23
Power Consumption (W)700
Width (mm)114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pocket-sized mini hair dryer that you'll want to carry with you when you go out or travel. *Powerful 700W even for the domestic mini version
Folds up compactly into the palm of your hand, weighing approximately 230g (including cord and air collector)
Feature
A pocket-sized mini hair dryer that you'll want to carry with you when you go out or travel. *Powerful 700W even for the domestic mini version
Folds up compactly into the palm of your hand, weighing approximately 230g (including cord and air collector)

Ulasan Produk

Tidak ada ulasan