StarTech.com Mini DisplayPort to HDMI conversion adapter mini DP (male) to HDMI (female) 1920x1200

Sebelum PPN:
Rp569.900
Spesifikasi
Adapter Modelpassive
Audio Function5.1 surround sound
Cable Length (cm)13
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] female - Mini-DisplayPort [20 pin] male
Height (mm)15
Humidity (% RH)10~85
Input(AV)Mini DisplayPort 1.2
Length (mm)76.2
Male MountingMini-DisplayPort [20 pins]
Mass (g)20
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)0~45
Output(AV)HDMI 1.4
Product Width (mm)40
Set ContentsMiniDisplayPort-HDMI converter
Specification[System and cable requirements] DP ++ port (DisplayPort ++) required for video cards and video sources (must be compatible with DVI and HDMI pass-through)
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use mDP with plug-and-play support-HDMI video adapter Compact and lightweight design with excellent portability
Clear image quality for 1080p HD video resolutions
Compatible with Thunderbolt 1 and Thunderbolt 2 ports
Carry it on a business trip and connect it to an HDMI display on the go such as an exhibition or hotel Connect your laptop to a projector in an office hot desk or conference room that uses HDMI as equipment
Use HDMI monitor as an external display
Feature
Easy-to-use mDP with plug-and-play support-HDMI video adapter Compact and lightweight design with excellent portability
Clear image quality for 1080p HD video resolutions
Compatible with Thunderbolt 1 and Thunderbolt 2 ports
Use
Carry it on a business trip and connect it to an HDMI display on the go such as an exhibition or hotel Connect your laptop to a projector in an office hot desk or conference room that uses HDMI as equipment
Use HDMI monitor as an external display

Ulasan Produk

Tidak ada ulasan