StarTech.com Mini DisplayPort to HDMI Conversion Adapter Cable 5m 4K / 30Hz Compatible
#Grup produk P113620388
Spesifikasi
| Adapter Model | passive |
|---|---|
| Audio Function | 7.1 surround sound |
| Cable Length (m) | 5 |
| Color | Black |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | HDMI [19 pin] |
| Connector Shape | HDMI [19-pin] male - Mini-DisplayPort [20-pin] male |
| Conversion Type | Male - Male |
| Humidity (% RH) | 10~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 5000 |
| Male Mounting | Mini-DisplayPort [20 pin], HDMI [19 pin] |
| Mass (g) | 209.7 |
| Maximum Resolution | [Digital] 4K x 2K @ 30Hz |
| Operating Temperature (°C) | 0~70 |
| Output | (AV)HDMI 1.4 |
| Set Contents | mDP-HDMI conversion adapter cable |
| Specification | [Wide screen support], [Hardware / Industry standard] DPCP (DisplayPort content protection), HDCP (HD content protection), DisplayPort 1.2, HDMI 1.4 |
| Storage Temperature (°C) | -10~70 |
| Supported Resolution | 4kx2K(Ultra HD),1920x1200,1920x1080(1080p),1280x720(720p) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Amazing video quality with maximum display resolution of 4K / 30Hz 5m adapter that keeps your surroundings clean The cable plug and play cable adapter frees you from the stress of converters that require separate cables or power adapters.
HDMI 4K / 30Hz support plug and play mounting No external power supply required
Connect a Mini DisplayPort-enabled computer to an HDMI-enabled display at your classroom desk or workstation Used for installations that require a cable length of 5m in a conference room or office workstation DisplayPort-enabled computer and HDMI-enabled display at your home workstation Implemented so that they can be used together
Connect your mDP video source to a 4K compatible HDMI display
HDMI 4K / 30Hz support plug and play mounting No external power supply required
Connect a Mini DisplayPort-enabled computer to an HDMI-enabled display at your classroom desk or workstation Used for installations that require a cable length of 5m in a conference room or office workstation DisplayPort-enabled computer and HDMI-enabled display at your home workstation Implemented so that they can be used together
Connect your mDP video source to a 4K compatible HDMI display
Feature
Amazing video quality with maximum display resolution of 4K / 30Hz 5m adapter that keeps your surroundings clean The cable plug and play cable adapter frees you from the stress of converters that require separate cables or power adapters.HDMI 4K / 30Hz support plug and play mounting No external power supply required
Use
Connect a Mini DisplayPort-enabled computer to an HDMI-enabled display at your classroom desk or workstation Used for installations that require a cable length of 5m in a conference room or office workstation DisplayPort-enabled computer and HDMI-enabled display at your home workstation Implemented so that they can be used togetherConnect your mDP video source to a 4K compatible HDMI display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
