StarTech.com Mini DisplayPort to HDMI adapter cable 1m 4K compatible mini DP (male) to HDMI (male)

Sebelum PPN:
Rp709.900
Spesifikasi
Adapter Modelpassive
Audio Function7.1 surround sound
Cable Length (m)1
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19-pin] male - Mini-DisplayPort [20-pin] male
Height (mm)12
Humidity (% RH)10~85
Input(AV)Mini DisplayPort 1.2
Length (mm)1000
Mass (g)44
Maximum Resolution[Digital] 4K x 2K @ 30Hz
Operating Temperature (°C)0~70
Output(AV)HDMI 1.4
Product Width (mm)21
Set ContentsmDP-HDMI conversion adapter cable
Specification[Wide screen support], [Hardware / Industry standard] DPCP (DisplayPort Content Protection), HDCP (High Definition Content Protection), DisplayPort 1.2, HDMI 1.4
Storage Temperature (°C)-10~70
Supported Resolution4kx2K(Ultra HD),1920x1200,1920x1080(1080p),1280x720(720p)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amazing video image quality with maximum display resolution of 4K / 30Hz A compact 1m adapter cable for a clean plug-and-play cable adapter. Free from the stress of converters that require additional wiring and power adapters
HDMI 4K / 30Hz support plug and play installation No external power supply required
Connect a Mini DisplayPort-enabled computer to an HDMI-enabled display at your classroom desk or workstation Use with a conference room or office workstation that requires a 1m long cable DisplayPort-enabled computer and HDMI-enabled display at your home workstation Install so that it can be used together
Connect a DP video source to a 4K HDMI display
Feature
Amazing video image quality with maximum display resolution of 4K / 30Hz A compact 1m adapter cable for a clean plug-and-play cable adapter. Free from the stress of converters that require additional wiring and power adapters
HDMI 4K / 30Hz support plug and play installation No external power supply required
Use
Connect a Mini DisplayPort-enabled computer to an HDMI-enabled display at your classroom desk or workstation Use with a conference room or office workstation that requires a 1m long cable DisplayPort-enabled computer and HDMI-enabled display at your home workstation Install so that it can be used together
Connect a DP video source to a 4K HDMI display

Ulasan Produk

Tidak ada ulasan