StarTech.com Mini DisplayPort to DisplayPort 1.4 Adapter Cable (3m) for 8K60Hz, 4K120Hz, HBR3 HDR, and HDCP 2.2, Black

Sebelum PPN:
Rp839.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
mDP to DisplayPort 1.4 Cable: This 3m DP 1.4 cable offers 32.4Gbps bandwidth. It supports 8K/60Hz (7680x4320) and 4K/120Hz (3840x2160) with Display Stream Compression (DSC), HDR metadata transmission, HBR3, 32-channel audio, monitor linking (MST), and FEC error control. Compatible with DisplayHDR monitors. High Reliability: This DisplayPort conversion cable features a built-in wire manager to maintain signal integrity. EMI shielding with braided aluminum-mylar foil and internal metal connectors provides DP connector latching to prevent the cable from disconnecting from the monitor. High Durability: This slim monitor cable (34AWG, 4.5mm outer diameter) features a PVC jacket with stress relief to absorb strain from frequent bending and protect the DisplayPort core. Gold-plated connectors prevent oxidation and discoloration. Compatible with a wide range of graphics cards, including Nvidia Quadro (P620, P600, P400), AMD Radeon Pro (VII, SSG, WX9100/4100/3200/3100/2100, W5700/5500), and FirePro (W9100/900/600/4100). Compatible with mDP 1.2 and Thunderbolt 2 host devices (1080p/4K).
Feature
mDP to DisplayPort 1.4 Cable: This 3m DP 1.4 cable offers 32.4Gbps bandwidth. It supports 8K/60Hz (7680x4320) and 4K/120Hz (3840x2160) with Display Stream Compression (DSC), HDR metadata transmission, HBR3, 32-channel audio, monitor linking (MST), and FEC error control. Compatible with DisplayHDR monitors. High Reliability: This DisplayPort conversion cable features a built-in wire manager to maintain signal integrity. EMI shielding with braided aluminum-mylar foil and internal metal connectors provides DP connector latching to prevent the cable from disconnecting from the monitor. High Durability: This slim monitor cable (34AWG, 4.5mm outer diameter) features a PVC jacket with stress relief to absorb strain from frequent bending and protect the DisplayPort core. Gold-plated connectors prevent oxidation and discoloration. Compatible with a wide range of graphics cards, including Nvidia Quadro (P620, P600, P400), AMD Radeon Pro (VII, SSG, WX9100/4100/3200/3100/2100, W5700/5500), and FirePro (W9100/900/600/4100). Compatible with mDP 1.2 and Thunderbolt 2 host devices (1080p/4K).

Ulasan Produk

Tidak ada ulasan