StarTech.com Mini DisplayPort HDMI Conversion Adapter / mDP 1.2 HDMI Video Converter / 4K 30Hz / Mini DisplayPort HDMI Video Converter / Mini DP HDMI Active Adapter / White
#Grup produk P113620227
Spesifikasi
| Adapter Model | Active |
|---|---|
| Audio Function | 7.1 surround sound |
| Cable Length (cm) | 15 |
| Color | White |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | HDMI [19 pin] |
| Connector Shape | HDMI [19 pin] female - Mini-DisplayPort [20 pin] male |
| Female Mounting | HDMI [19 pin] |
| Humidity (% RH) | 10~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Male Mounting | Mini-DisplayPort [20 pins] |
| Mass (g) | 16 |
| Maximum Resolution | [Digital] 4K x 2K @ 30Hz |
| Number of Ports | 1 |
| Operating Temperature (°C) | 0~70 |
| Output | (AV)HDMI 1.4 |
| Set Contents | MiniDisplayPort-HDMI active conversion adapter |
| Specification | [Wide screen support], [Hardware industry standard] DPCP (DisplayPort content protection), HDCP (High definition content protection), DisplayPort 1.2, HDMI 1.4 |
| Storage Temperature (°C) | -10~80 |
| Supported Resolution | 4kx2K(UltraHD),1920x1200,1920x1080(1080p),1280x720(720p) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product Performance: Mini DisplayPort 1.2-HDMI 1.4 Conversion Adapter. Connect the mDP host to an HDMI display. Supports 4K30Hz (3840x2160), 1920x1200 / 1080p, 7.1ch audio, HDCP 1.4, DPCP. Host compatibility with 15 cm integrated cable: mDP / mDP ++ source compatible active adapter. Compatible with Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, desktop PC (with AMD FirePro / NVidia Quadro), Mini-ITX computer, Intel NUC, docking station, etc. Efficiency improvement: HDMI monitor, TV , Mini DisplayPort-HDMI display adapter for convenient connection of projectors and addition of external displays. Compact design that is convenient to carry between office and home Stable connection: Uses a nickel-plated connector that holds high-quality signals. Tested with HDMI cable up to 15m Easy installation: Software / driver-free mDP-HDMI video converter. Compatible with various operating systems such as Windows, Ubuntu, and macOS. Can be used with devices equipped with Mini DisplayPort such as Microsoft Surface PC and MacBook with TB1 / TB2
Connect a 4K compatible HDMI display to the Mini DisplayPort output port
Convenient for BYOD (Bring Your Own Device to the office)
Mini DisplayPort Uses an HDMI display as an external monitor for your computer
Connect your MacBook Pro / MacBook Air to your HDMI display from the Thunderbolt port
Connect a 4K compatible HDMI display to the Mini DisplayPort output port
Convenient for BYOD (Bring Your Own Device to the office)
Mini DisplayPort Uses an HDMI display as an external monitor for your computer
Connect your MacBook Pro / MacBook Air to your HDMI display from the Thunderbolt port
Feature
Product Performance: Mini DisplayPort 1.2-HDMI 1.4 Conversion Adapter. Connect the mDP host to an HDMI display. Supports 4K30Hz (3840x2160), 1920x1200 / 1080p, 7.1ch audio, HDCP 1.4, DPCP. Host compatibility with 15 cm integrated cable: mDP / mDP ++ source compatible active adapter. Compatible with Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, desktop PC (with AMD FirePro / NVidia Quadro), Mini-ITX computer, Intel NUC, docking station, etc. Efficiency improvement: HDMI monitor, TV , Mini DisplayPort-HDMI display adapter for convenient connection of projectors and addition of external displays. Compact design that is convenient to carry between office and home Stable connection: Uses a nickel-plated connector that holds high-quality signals. Tested with HDMI cable up to 15m Easy installation: Software / driver-free mDP-HDMI video converter. Compatible with various operating systems such as Windows, Ubuntu, and macOS. Can be used with devices equipped with Mini DisplayPort such as Microsoft Surface PC and MacBook with TB1 / TB2Use
Connect a 4K compatible HDMI display to the Mini DisplayPort output portConvenient for BYOD (Bring Your Own Device to the office)
Mini DisplayPort Uses an HDMI display as an external monitor for your computer
Connect your MacBook Pro / MacBook Air to your HDMI display from the Thunderbolt port
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
