StarTech.com Mini DisplayPort HDMI Conversion Adapter / mDP 1.2 HDMI Video Converter / 1080p / Mini DisplayPort HDMI Video Converter / Mini DP HDMI Passive Adapter / White
#Grup produk P113620209
Spesifikasi
| Adapter Model | passive |
|---|---|
| Audio Function | 5.1 surround sound |
| Cable Length (cm) | 12 |
| Chipset | NXP-PTN3361 |
| Color | White |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | HDMI [19 pin] |
| Connector Shape | HDMI [19 pin] female - Mini-DisplayPort [20 pin] male |
| Height (mm) | 15 |
| Humidity (% RH) | 40~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 170 |
| Male Mounting | Mini-DisplayPort [20 pins] |
| Mass (g) | 24 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p |
| Operating Temperature (°C) | 0~60 |
| Output | (AV)HDMI 1.4 |
| Product Width (mm) | 40 |
| Set Contents | MiniDisplayPort-HDMI converter |
| Storage Temperature (°C) | -10~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product Performance: Mini DisplayPort 1.2-HDMI 1.4 Conversion Adapter (White). Connect the mDP host to an HDMI display. Supports 1920x1200 / 1080p (60Hz) video, 7.1ch audio, HDCP 1.4, DPCP. Host compatibility with 13 cm integrated cable: mDP ++ source compatible passive adapter. Compatible with Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, desktop PC (with AMD FirePro / NVidia Quadro), Mini-ITX computer, Intel NUC, docking station, etc. Efficiency improvement: HDMI monitor, TV , Mini DisplayPort-HDMI display adapter for convenient connection of projectors and addition of external displays. Compact design that is convenient to carry between office and home Stable connection: Uses a nickel-plated connector that holds high-quality signals. Tested with HDMI cable up to 15m Easy installation: Software / driver-free mDP-HDMI video converter. Compatible with various operating systems such as Windows, Ubuntu, and macOS. Can be used with devices equipped with Mini DisplayPort such as Microsoft Surface PC and MacBook with TB1 / TB2
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing HDMI monitor with new Mini DisplayPort device
Use HDMI monitor as an external display
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing HDMI monitor with new Mini DisplayPort device
Use HDMI monitor as an external display
Feature
Product Performance: Mini DisplayPort 1.2-HDMI 1.4 Conversion Adapter (White). Connect the mDP host to an HDMI display. Supports 1920x1200 / 1080p (60Hz) video, 7.1ch audio, HDCP 1.4, DPCP. Host compatibility with 13 cm integrated cable: mDP ++ source compatible passive adapter. Compatible with Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, desktop PC (with AMD FirePro / NVidia Quadro), Mini-ITX computer, Intel NUC, docking station, etc. Efficiency improvement: HDMI monitor, TV , Mini DisplayPort-HDMI display adapter for convenient connection of projectors and addition of external displays. Compact design that is convenient to carry between office and home Stable connection: Uses a nickel-plated connector that holds high-quality signals. Tested with HDMI cable up to 15m Easy installation: Software / driver-free mDP-HDMI video converter. Compatible with various operating systems such as Windows, Ubuntu, and macOS. Can be used with devices equipped with Mini DisplayPort such as Microsoft Surface PC and MacBook with TB1 / TB2Use
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing HDMI monitor with new Mini DisplayPort deviceUse HDMI monitor as an external display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
