StarTech.com Mini DisplayPort DVI Conversion Cable / 3m / mDP 1.2 DVI-D Video Conversion / 1080p / Mini DisplayPort DVI Single Link Video Converter / Passive Adapter Cable
#Grup produk P113620166
Spesifikasi
| Adapter Model | passive |
|---|---|
| Audio Function | None |
| Cable Length (m) | 3 |
| Chipset | NXP-3361 |
| Color | Black |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | DVI-D [25 pin] |
| Connector Shape | DVI-I [29-pin] male - Mini-DisplayPort [20-pin] male |
| Height (mm) | 15 |
| Humidity (% RH) | 40~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 3000 |
| Mass (g) | 140 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p |
| Operating Temperature (°C) | 0~60 |
| Output | [AV] DVI-D (single link) |
| Product Width (mm) | 38 |
| Set Contents | MiniDisplayPort-DVI adapter |
| Specification | [System and cable requirements] DP ++ (DisplayPort ++) port required for video cards and video sources to pass through DVI and HDMI signals, [Wide screen support] available |
| Storage Temperature (°C) | 0~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mini DP-DVI cable: Mini DisplayPort 1.2 (HBR2) -DVI-D (digital only) Connect to a DVI display with a single link conversion cable (3m). Supports 1080p 60Hz or 4K 30Hz (HDMI clock rate), EDID function to maintain source and display compatibility Host compatibility: Passive video converter for mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking station, etc. Adapter built-in cable: Adapter chip to DVI connector Equipped with a slim and flexible design. Mini DP for neat wiring in offices, conference rooms, and home offices-DVI adapter cable Increased efficiency: Connect your computer to a DVI projector or add a DVI external display. DVI screw lock type DVI connector prevents falling off. mDP male-DVI male Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Connect existing DVI display equipment (monitors and projectors) to the Mini DisplayPort output device
Use your DVI monitor as an external display
Connect existing DVI display equipment (monitors and projectors) to the Mini DisplayPort output device
Use your DVI monitor as an external display
Feature
Mini DP-DVI cable: Mini DisplayPort 1.2 (HBR2) -DVI-D (digital only) Connect to a DVI display with a single link conversion cable (3m). Supports 1080p 60Hz or 4K 30Hz (HDMI clock rate), EDID function to maintain source and display compatibility Host compatibility: Passive video converter for mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking station, etc. Adapter built-in cable: Adapter chip to DVI connector Equipped with a slim and flexible design. Mini DP for neat wiring in offices, conference rooms, and home offices-DVI adapter cable Increased efficiency: Connect your computer to a DVI projector or add a DVI external display. DVI screw lock type DVI connector prevents falling off. mDP male-DVI male Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBookUse
Connect existing DVI display equipment (monitors and projectors) to the Mini DisplayPort output deviceUse your DVI monitor as an external display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
