StarTech.com Mini DisplayPort DVI Conversion Cable / 1.8m / mDP 1.2 DVI-D Video Conversion / 1080p / Mini DisplayPort DVI Single Link Video Converter / Passive Adapter Cable

Sebelum PPN:
Rp729.900
Spesifikasi
Adapter Modelpassive
Audio FunctionNone
Cable Length (m)1.8
ChipsetNXP-3361
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BDVI-D [25 pin]
Connector ShapeMini-DisplayPort [20-pin] male - DVI-D [25-pin] male
Height (mm)15
Humidity (% RH)40~85
Input(AV)Mini DisplayPort 1.2
Length (mm)1800
Mass (g)101.3
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)0~60
Output[AV] DVI-D (single link)
Product Width (mm)40
Set ContentsMiniDisplayPort-DVI adapter
Specification[System and cable requirements] DP ++ (DisplayPort ++) port required for video cards and video sources to pass through DVI and HDMI signals, [Wide screen support] available
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DP-DVI cable: Mini DisplayPort 1.2 (HBR2) -DVI-D (digital only) Connect to a DVI display with a single link conversion cable (1.8m). Supports 1080p 60Hz or 4K 30Hz (HDMI clock rate), EDID function to maintain source and display compatibility Host compatibility: Passive video converter for mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking station, etc. Adapter built-in cable: Adapter chip to DVI connector Equipped with a slim and flexible design. Adapter cable for neat wiring in offices, conference rooms, and home offices Increased productivity: Use the mDP-display adapter cable to connect DVI monitors and projectors, or add a second display to your workstation. DVI lock cable with screw to prevent accidental disconnection, mDP male-DVI male Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Feature
Mini DP-DVI cable: Mini DisplayPort 1.2 (HBR2) -DVI-D (digital only) Connect to a DVI display with a single link conversion cable (1.8m). Supports 1080p 60Hz or 4K 30Hz (HDMI clock rate), EDID function to maintain source and display compatibility Host compatibility: Passive video converter for mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking station, etc. Adapter built-in cable: Adapter chip to DVI connector Equipped with a slim and flexible design. Adapter cable for neat wiring in offices, conference rooms, and home offices Increased productivity: Use the mDP-display adapter cable to connect DVI monitors and projectors, or add a second display to your workstation. DVI lock cable with screw to prevent accidental disconnection, mDP male-DVI male Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook

Ulasan Produk

Tidak ada ulasan