StarTech.com Mini DisplayPort DVI Conversion Adapter / mDP 1.2 DVI-D Video Converter / 1080p / Mini DisplayPort DVI Single Link Video Converter / VESA Standard Certified

Sebelum PPN:
Rp529.900
Spesifikasi
Adapter Modelpassive
Audio FunctionNone
Cable Length (cm)13
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BDVI-I [29 pins]
Connector ShapeDVI-I [29-pin] female - Mini-DisplayPort [20-pin] male
Height (mm)11
Humidity (% RH)10~85
Input(AV)Mini DisplayPort 1.2
Length (mm)185
Male MountingMini-DisplayPort [20 pins]
Mass (g)31
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)0~45
Output[AV] DVI-D (single link)
Product Width (mm)35
Set ContentsMiniDisplayPort-DVI Converter
Specification[System and cable requirements] DP ++ (DisplayPort ++) port required for video cards and video sources to pass through DVI and HDMI signals
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DP-DVI Adapter: Mini DisplayPort 1.2 (HBR2) -DVI-D (Digital Only) Connect to a DVI display with a single link conversion adapter. 1920x1200 / 1080p 60Hz, supports EDID function to maintain compatibility between source and display. VESA DisplayPort Authentication Supported Host Compatibility: Passive video converter for mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking Station, etc. Efficiency up: Connect your computer to a DVI projector , Or add a DVI external display. Compact design suitable for carrying. 13cm integrated cable with screw DVI connector: DVI screw lock to prevent loosening and falling accidents for secure connection to DVI display / projector. Tested with DVI cables up to 7.6m. mDP Male-DVI Female Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combined use of existing DVI monitor and new Mini DisplayPort device
Use your DVI monitor as an external display
Feature
Mini DP-DVI Adapter: Mini DisplayPort 1.2 (HBR2) -DVI-D (Digital Only) Connect to a DVI display with a single link conversion adapter. 1920x1200 / 1080p 60Hz, supports EDID function to maintain compatibility between source and display. VESA DisplayPort Authentication Supported Host Compatibility: Passive video converter for mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking Station, etc. Efficiency up: Connect your computer to a DVI projector , Or add a DVI external display. Compact design suitable for carrying. 13cm integrated cable with screw DVI connector: DVI screw lock to prevent loosening and falling accidents for secure connection to DVI display / projector. Tested with DVI cables up to 7.6m. mDP Male-DVI Female Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Use
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combined use of existing DVI monitor and new Mini DisplayPort device
Use your DVI monitor as an external display

Ulasan Produk

Tidak ada ulasan