StarTech.com Mini DisplayPort DVI Conversion Adapter / mDP 1.2 DVI-D Video Converter / 1080p / Mini DisplayPort DVI Single Link Video Converter / Active Adapter

Sebelum PPN:
Rp1.499.900
Spesifikasi
Adapter ModelActive
Audio FunctionNone
Cable Length (cm)12
Cable Length (m)0.12
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BDVI-D [25 pin]
Connector ShapeDVI-D [25-pin] female - Mini-DisplayPort [20-pin] male
Height (mm)20
Input(AV)Mini DisplayPort 1.2
Length (mm)200
Mass (g)38
Maximum Resolution[Digital] 1920 x 1200
Operating Temperature (°C)0~70
Output[AV] DVI-D (single link)
Product Width (mm)44
Rating[Fire] LSZH rating (low smoke zero halogen)
Set ContentsMiniDisplayPort-DVI adapter
Specification[Wide screen support], [Hardware industry standard] HDCP 1.3, DisplayPort 1.1, DDWG 1.0
Storage Temperature (°C)0~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DP-DVI Active Adapter: Mini DisplayPort 1.2 (HBR2) -DVI-D (Digital Only) Connect to a DVI display with a single link conversion adapter. 1920x1200 / 1080p 60Hz, support for EDID function to maintain source and display compatibility Host compatibility: Active video converter for mDP / mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking Station, etc. Efficiency up: Connect your computer to a DVI projector , Or add a DVI external display. Compact design suitable for carrying. Comes with a 15 cm integrated cable. Apple Cinema Display HD compatible DVI connector with screws: DVI screw lock to prevent loosening and falling accidents for secure connection to DVI displays / projectors. Tested with DVI cables up to 7.6m. mDP Male-DVI Female Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combined use of existing DVI monitor and new Mini DisplayPort device Ideal for high resolution DVI screens
Compatible with graphics cards that cannot output DP ++ signals
Use your DVI monitor as an external display
Feature
Mini DP-DVI Active Adapter: Mini DisplayPort 1.2 (HBR2) -DVI-D (Digital Only) Connect to a DVI display with a single link conversion adapter. 1920x1200 / 1080p 60Hz, support for EDID function to maintain source and display compatibility Host compatibility: Active video converter for mDP / mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking Station, etc. Efficiency up: Connect your computer to a DVI projector , Or add a DVI external display. Compact design suitable for carrying. Comes with a 15 cm integrated cable. Apple Cinema Display HD compatible DVI connector with screws: DVI screw lock to prevent loosening and falling accidents for secure connection to DVI displays / projectors. Tested with DVI cables up to 7.6m. mDP Male-DVI Female Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Use
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combined use of existing DVI monitor and new Mini DisplayPort device Ideal for high resolution DVI screens
Compatible with graphics cards that cannot output DP ++ signals
Use your DVI monitor as an external display

Ulasan Produk

Tidak ada ulasan