StarTech.com Mini DisplayPort DVI Conversion Adapter / mDP 1.2 DVI-D Video Converter / 1080p / Mini DisplayPort DVI Single Link Video Converter

Sebelum PPN:
Rp529.900
Spesifikasi
Adapter Modelpassive
Audio FunctionNone
Cable Length (cm)13
Cable Length (m)0.13
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BDVI-I [29 pins]
Connector ShapeDVI-I [29-pin] female - Mini-DisplayPort [20-pin] male
Height (mm)15
Humidity (% RH)40~85
Input(AV)Mini DisplayPort 1.2
Length (mm)185
Mass (g)26.5
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)0~60
Output[AV] DVI-I (digital only, single link)
Product Width (mm)40
Set ContentsMiniDisplayPort-DVI adapter
Specification[System and cable requirements] DP ++ (DisplayPort ++) port required for video cards and video sources to pass through DVI and HDMI signals, [Wide screen support] available
Storage Temperature (°C)0~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DP-DVI Adapter: Mini DisplayPort 1.2 (HBR2) -DVI-D (Digital Only) Connect to a DVI display with a single link conversion adapter. 1920x1200 / 1080p 60Hz, support for EDID function to maintain source and display compatibility Host compatibility: Passive video converter for mDP ++ source. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking Station, etc. Efficiency up: Connect your computer to a DVI projector , Or add a DVI external display. Compact design suitable for carrying. 13cm integrated cable with screw DVI connector: DVI screw lock to prevent loosening and falling accidents for secure connection to DVI display / projector. Tested with DVI cables up to 7.6m. mDP Male-DVI Female Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Feature
Mini DP-DVI Adapter: Mini DisplayPort 1.2 (HBR2) -DVI-D (Digital Only) Connect to a DVI display with a single link conversion adapter. 1920x1200 / 1080p 60Hz, support for EDID function to maintain source and display compatibility Host compatibility: Passive video converter for mDP ++ source. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking Station, etc. Efficiency up: Connect your computer to a DVI projector , Or add a DVI external display. Compact design suitable for carrying. 13cm integrated cable with screw DVI connector: DVI screw lock to prevent loosening and falling accidents for secure connection to DVI display / projector. Tested with DVI cables up to 7.6m. mDP Male-DVI Female Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook

Ulasan Produk

Tidak ada ulasan